Bostitch

Stapler, Heavy Duty, 130 Sheet, Black


product price: $50.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sheet Capacity 130
  • Crown 0.5"
  • Throat Depth 2 1/2 in
  • Leg Length 0.25"; 0.38"; 0.5"; 0.63"
  • Color Black
See all product information

Product Information

  • Brand Bostitch
  • MFR # BOSB310HDS
  • Zoro # G5791186
  • UPC #
    077914050308
  • Country of Origin China
  • Category Staplers

Dimensions

Throat Depth 2 1/2 in
Leg Length 0.25"; 0.38"; 0.5"; 0.63"

Details

Item NoJam(TM) Heavy-Duty Stapler
Sheet Capacity 130
Crown 0.5"
Color Black
Tool Weight 2.58 lbs
Material Steel
Loading Rear
For Use With Heavy-Duty Staples
Staple Capacity 210
Features High Capacity Stapling
Staple Type Heavy-Duty
Replacement Staples Bostitch® SB353/8-1M, SB351/4-1M
Power Source Manual

Description

NoJam(TM) Heavy-Duty Stapler, Sheet Capacity 130, Throat Depth 2 1/2 in, Black, Staple Capacity 210, Material Steel, Rear Loading, For Use With Heavy-Duty Staples

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.