Bostitch

Staples, 1/4 In. Leg, PK1200


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Staple Type B8
  • Crown 0.5"
  • Leg Length 1/4 in
  • For Use With Mfr. No. BOSB875
  • Sheet Capacity 75
See all product information

Product Information

Dimensions

Leg Length 1/4 in

Details

Staple Type B8
Crown 0.5"
For Use With Mfr. No. BOSB875
Sheet Capacity 75
Item B8(R) Powercrown(TM) Staples
Material Steel
Color Steel
Collation Type Half-Strip
Staples per Strip/Cartridge 105

Description

B8(R) Powercrown(TM) Staples, Staple Type B8, Leg Length 1/4 in, Sheet Capacity 75, For Use With Mfr. No. BOSB875, Package Quantity 1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.