Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16S4-31FG10M
Zoro #
G1836795
UPC #
077914061632
Country of Origin
China
Dimensions
Length
1 1/4 in
Details
Item
Staples
For Use With
Mfr. No. 438S4, 538S4, 650S4, 750S4
Gauge
16 ga
Material
Steel
Finish
Flash Galvanized
Collation Configuration
Stick
Collation Type
Adhesive
Crown
1/2 in
Head Style
Crown
Stick Quantity
70
Point Type
Chisel
Pneumatic Fastener Type
Staples
Shank
Smooth
Description
Staples, Gauge 16 ga, Material Steel, Finish Flash Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Stick, For Use With Mfr. No. 438S4, 538S4, 650S4, 750S4, Package Quantity 10080
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.