This item is Discontinued.

Bostitch Staples, 16 ga ga, Steel, 10080 PK 16S4-50FG10M

Staples, 16 ga ga, Steel, 10080 PK (Discontinued)

  • Mfr # 16S4-50FG10M
  • Zoro # G1883239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16S4-50FG10M
Zoro #
G1883239
UPC #
077914061687
Country of Origin
China

Dimensions

Length
2 in

Details

Item
Staples
For Use With
Mfr. No. 650S4, 750S4
Gauge
16 ga
Material
Steel
Finish
Flash Galvanized
Crown
1/2 in
Shank
Smooth
Collation Configuration
Stick
Collation Type
Adhesive
Stick Quantity
70
Pneumatic Fastener Type
Staples
Point Type
Chisel
Head Style
Crown

Description

Staples, Gauge 16 ga, Material Steel, Finish Flash Galvanized, Point Type Chisel, Collation Type Adhesive, Collation Configuration Stick, For Use With Mfr. No. 650S4, 750S4, Package Quantity 10080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.