Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 18 ga, Diamond Crown, 1 in Leg L, Steel

  • Mfr # CAPPAK-1M

  • Zoro # G508364212


product price: $40.29
/ea

Key Features

For Use With
Bostitch SB150SLBC, SL1838BC
Gauge
18
Leg Length
1 in
Crown Style
Diamond
Crown Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPPAK-1M
Zoro #
G508364212
UPC #
77914045953
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1 in
Crown Width
5/16 in

Details

Item
Staples
For Use With
Bostitch SB150SLBC, SL1838BC
Gauge
18
Crown Style
Diamond
Material
Steel
Finish
Galvanized
Point Type
Diamond

Description

Product details about the BOSTITCH - CAPPAK-1M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The BOSTITCH - CAPPAK-1M Staples are designed with a leg length of 1 inch and a crown width of 5/16 inches. These dimensions, combined with an 18 gauge thickness, make them suitable for various fastening tasks that require precision and durability. The diamond-style crown further enhances the staple's ability to secure materials effectively.
Constructed from steel, these staples are built to withstand demanding conditions while maintaining their integrity over time. They feature a galvanized finish which provides additional resistance against rust and corrosion, ensuring long-lasting performance even in challenging environments. The diamond point type is designed for efficient penetration into different types of surfaces without causing unnecessary damage.
These staples are specifically compatible with Bostitch SB150SLBC and SL1838BC tools, allowing users to leverage their existing equipment without needing any special adaptations or modifications. Please note that the package contains one million (CAPPAK-1M) staples, providing ample supply for large-scale projects or frequent use scenarios.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.