Zoro Homepage

Twist-n-Sharp Pencil Sharpener, One-Hole, 3.5 x 1.25 x 5.5, Assorted Colors, 3PK

  • Mfr # PS1-ADJ-3PK

  • Zoro # G615509537


product price: $9.49
/pk 3, $3.16/ea

Key Features

Power Source
Manual
Color
Blue, Orange, Pink
Height
5.5 in
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1-ADJ-3PK
Zoro #
G615509537
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5 in
Width (In.)
3.5 in

Details

Power Source
Manual
Color
Blue, Orange, Pink
Item
Handheld Pencil & Crayon Sharpeners

Description

A fun and stylish design with an innovative ratchet mechanism for fast and easy sharpening -- perfect for school, work or home. Sturdy, compact, handheld sharpener safely and conveniently travels in any school bag or pencil case. Adjustment knob makes it easy to choose a sharp or a blunt tip based on your preferences. Tip Saver technology prevents over-sharpening, extending the pencil's life. Internal shavings receptacle captures loose pencil shavings to eliminate messes. Flip-down side door allows for quick shavings disposal. Color-pencil compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.