Maped 2005016 Color Peps 2-Hole Colored Pencil Sharpener; Assorted Color - Pack of 24

  • Mfr # 2005016

  • Zoro # G803781141


product price:  $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2005016
Zoro #
G803781141
UPC #
689854993227
Country of Origin
China

Description

Ideal for coloring, the Color'Peps Pencil Sharpener is specifically designed for colored pencils because it sharpens to a rounded tip, which is safer for young children and will not tear through paper! The protective cap keeps the shavings contained within the body, and the compact size fits perfectly into pencil cases. Two holes accomodate standard and jumbo-sized pencils. Comes in 3 assorted two-tone colors. Each sharpener measures 3-3/4 x 1-1/3 x 5 inches.

Features
  • Color Peps 2-Hole Colored Pencil Sharpener
  • Sharpens pencils to a rounded point for safety
  • Shatter-resistant canister is easy to grab and hold
  • Protective cap keeps shavings contained
  • Two hole pencil sharpener sharpens standard and jumbo colored pencils easily
  • Pack of 24
Includes:
  • 24 Assorted Colored Pencil Sharpeners with Two Holes
Specifications
  • Color: Assorted Color
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Plastic/Metal
  • Dimension: 1-1/3 L x 3-3/4 W x 5 H in.
  • Sharpener Type: Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.