Zoro Homepage

1-1/2" ID x 50 ft Water Transfer Hose BL

  • Mfr # H119624-50

  • Zoro # G2472605


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Vinyl Nitrile
Inside Dia.
1-1/2"
Outside Dia.
2"
Max. Pressure
1200 psi
Length
50 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H119624-50
Zoro #
G2472605
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia.
1-1/2"
Outside Dia.
2"
Length
50 ft.
Bend Radius
6 in
Hose Length
50 ft
Hose Inside Dia.
1 1/2 in

Details

Item
Water Transfer Hose
Tube Material
Thermoplastic Vinyl Nitrile
Max. Pressure
1200 psi
Color
Blue
Vacuum Rating
30 in Hg
Reinforcement
Polyester Braid and Helical Wire
Max. Temp.
180 Degrees F
Max. Working Pressure @ 70 F
300 psi
Hose Configuration
Bulk Hose
Hose Cover Material
Nitrile
Standards
MSHA Approved
Hose Tube Material
Nitrile
Hose Color
Blue
Temp. Range
-20 Degrees to 180 Degrees F
Water Hose Type
Water Discharge Hose
Not Recommended Chemicals
0, Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Trichlorethylene (50%)
For Media Type
Air, Fertilizers, Fungicides, Herbicides, Pesticides, Water
Compatible Chemicals
Air, Fertilizers, Fresh Water, Fungicides, Herbicides, Pesticides, Salt Water

Description

Water Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Max. Working Pressure @ 70 F 300 psi, Temp. Range -20 Degrees to 180 Degrees F, Standards MSHA Approved, Bend Radius 6 in, Hose Configuration Bulk Hose, Vacuum Rating 30 in Hg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.