Shop INDUSTRIAL CHOICE
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8 Inch X 25 Ft PVC LayFlat Discharge Red Hose, Male to Female Camlocks
- Mfr # SF50-8X25-F-MCAM
- Zoro # G815918061
product price:Â
$
1,636.99
/ea
Key Features
Inside Dia.
8 in
Length
25 ft
Color
Red
Fitting Type
F & M Camlocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF50-8X25-F-MCAM
- Zoro #
- G815918061
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- Fitting Type
- F & M Camlocks