Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" ID Rubber Material Hose 75 PSI BK

  • Mfr # H031964-20-ALCE

  • Zoro # G3719591


product price: $571.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
4 in
Hose Length
20 ft
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H031964-20-ALCE
Zoro #
G3719591
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
4 in
Hose Length
20 ft
Length - Material Hose
20 ft.
Inside Dia.
4 in
Outside Dia. - Material Hose
4-39/64"
Length
20 ft
Hose Length (Ft.)
20
Outside Dia.
4 39/64 in
Inside Dia. - Material Hose
4"
Hose Outside Dia. (In.)
4.61 in
Hose Inside Dia. (In.)
4 in
Fitting Size
4 in x 4 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Item
Material Hose
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
SBR
Safety Factor
4:1
Tube Material
Rubber
Max. Pressure (PSI)
75 psi
Temp. Range (F)
-40 to 158
Max. Pressure - Material Hose
75 psi
Max. Pressure
75 psi
Tube Material - Material Hose
Rubber
Cover Material
Styrene Butadiene Rubber
Type - Material Hose
Material Hose
Type
Bulk
Color
Black
Fitting Material
Aluminum x Aluminum
Fitting Type
Cam and Groove C x Cam and Groove E
Hose Tube Material
Rubber
Max. Working Pressure @ 70 F
75 psi
For Media Type
Abraisive Materials, Air
Not Recommended Chemicals
Hose Fitting B Type
Cam and Groove E
Hose Fittings
Aluminum 4 in Cam and Groove C x Aluminum 4 in Cam and Groove E
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Aluminum
Hose Fitting A Material
Aluminum
Hose Fitting A Type
Cam and Groove C
Compatible Chemicals
Abraisive Materials, Air

Description

Material Hose, Hose Inside Dia. 4 in, Hose Length 20 ft, Hose Tube Material Rubber, Hose Cover Material SBR, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type Cam and Groove E, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.