Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet

  • Mfr # 8010SPC
  • Zoro # G4125180
product price: 
$
1,367.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Tank Size
8 gal.
Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8010SPC
Zoro #
G4125180
UPC #
743369780106
Country of Origin
China

Dimensions

Tank Size
8 gal.
Overall Length
21 in
Overall Height
32 in
Overall Width
20 in
Tank Size - Air Compressor
8.0 gal
Length
21 in
Height
19.75
Width
19.75
Wire Rope Length
21 in

Details

Voltage
120V
Max. Pressure
120 psi
HP
1
Tank Type
Steel Coated
Free Air CFM @ Max. Pressure
3 @ 90 psi
Includes
(2) Pressure Control Gauges, 1/4 in Quick Connector, Sound Proof Cabinet, Swivel Wheels, Thermal Overload Protector
Compressor Type
Ultra Quiet and Oil Free Air Compressor
Weight
125 lb
Free Air CFM @ 90 PSI - Air Compressor
3.0
Item - Air Compressor
Portable Air Compressor
Avg. Pump Life
4,000 hr
(F)NPT Outlet
1/4 in
Motor RPM
1,400 RPM
Lubrication Type - Air compressor
Oil Free
Input Voltage - Air Compressor
110V AC
Max. Pressure - Air Compressor
115 psi
HP - Air Compressor
1.0 hp
Tank Style - Air Compressor
Single
Cylinder Material
Steel
Full Load Amps
7.6 A
Motor Type
Induction
Weight - Air Compressor
125 lb
Item
Portable Air Compressor
Features
Two Pressure Control Gauges
Lubrication Type
Oil Free
Pump Life
4,000 hours
AMPS
7.6 Amps
CFM at 90 PSI
3.00 CFM
Maximum PSI
125 PSI
Time to fill the Tank
3 Minutes 10 Seconds
CFM at 40 PSI
4.00 CFM
Connector Type
One 1/4" Connector
Motor Speed
1400 RPMS
Average Pump Life
4,000 hr
Input Voltage
110V AC

Description

Portable Air Compressor, Lubrication Type Oil Free, Input Voltage 110V AC, Weight 125 lb, Motor Type Induction

Ratings & reviews