Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" ID Rubber Material Hose BK

  • Mfr # H031964-100

  • Zoro # G3719655


product price: $2,260.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
Natural Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H031964-100
Zoro #
G3719655
UPC #
-
Country of Origin
Turkey

Dimensions

Hose Inside Dia.
4 in
Hose Length
100 ft
Hose Outside Dia.
4 39/64 in
Hose Outside Dia. (In.)
4.61
Inside Dia.
4"
Length
100 ft.
Length - Material Hose
100 ft.
Hose Length (Ft.)
100
Outside Dia. - Material Hose
4-39/64"
Inside Dia. - Material Hose
4"
Outside Dia.
4-39/64"
Hose Inside Dia. (In.)
4

Details

Item
Material Hose
Hose Color
Black
Temp. Range
-40 Degrees to 158 Degrees F
Hose Cover Material
Natural Rubber
Safety Factor
4:1
Color
Black
Cover Material
Styrene Butadiene Rubber
Temp. Range (F)
-40 to 158
Tube Material
Rubber
Max. Pressure (PSI)
75
Type - Material Hose
Material Hose
Tube Material - Material Hose
Rubber
Max. Pressure - Material Hose
75 psi
Type
Bulk
Max. Pressure
75 psi
Hose Configuration
Bulk Hose
Hose Tube Material
Natural Rubber
Max. Working Pressure @ 70 F
75 psi
Not Recommended Chemicals
Compatible Chemicals
Abraisive Materials, Air
For Media Type
Abraisive Materials, Air

Description

Material Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 39/64 in, Hose Length 100 ft, Hose Tube Material Natural Rubber, Hose Cover Material Natural Rubber, Hose Color Black, Max. Working Pressure @ 70 F 75 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.