Chemical Hose, 1-1/2" ID x 15 ft., Purple
Mfr # H052324-PUR-15-SS-FF
Zoro # G4957965
product price:Â $925.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/2 in
Hose Length
15 ft
Hose Color
Purple
Fitting Type
FIP x FIP
Fitting Size
1-1/2 in x 1-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H052324-PUR-15-SS-FF
Zoro #
G4957965
UPC #
-
Country of Origin
Iceland
Dimensions
Hose Inside Dia.
1 1/2 in
Hose Length
15 ft
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
7 1/2 in
Hose Outside Dia.
2 1/8 in
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Description
Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 15 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 7 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.