Chemical Hose, 1-1/2" ID x 5 ft., Purple

  • Mfr # H059924-PUR-5-SS-CXE

  • Zoro # G4960284


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
5 ft
Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
1-1/2 in x 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H059924-PUR-5-SS-CXE
Zoro #
G4960284
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
5 ft
Fitting Size
1-1/2 in x 1-1/2 in
Bend Radius
4 in
Hose Outside Dia.
2 1/8 in
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fitting B Material
316 Stainless Steel
Hose Reinforcement Material
2ply fiber
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
Cam and Groove E
Hose Fittings
316 Stainless Steel 1-1/2 in Cam and Groove C x 316 Stainless Steel 1-1/2 in Cam and Groove E
Hose Configuration
Coupled Assembly
Static Control Wire
No
Max. Working Pressure @ 70 F
250 psi
Burst Pressure
1,200 psi
Safety Factor
4:1
For Media Type
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam
Compatible Chemicals

Description

Chemical Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 2 1/8 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 4 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.