Zoro Homepage

Chemical Hose Assembly, 1" ID x 25 ft.

  • Mfr # H052316-GRN-25-SS-CXE

  • Zoro # G4961352


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
25 ft
Hose Color
Green
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052316-GRN-25-SS-CXE
Zoro #
G4961352
UPC #
-
Country of Origin
Germany

Dimensions

Hose Inside Dia.
1 in
Hose Length
25 ft
Fitting Size
1 in x 1 in
Bend Radius
5 1/2 in
Hose Outside Dia.
1 17/32 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Hose Color
Green
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Static Control Wire
No
Hose Fitting B Material
316 Stainless Steel
Hose Reinforcement Material
2ply fiber
Burst Pressure
1,200 psi
Safety Factor
4:1
Hose Fitting A Type
Cam and Groove C
Hose Fittings
316 Stainless Steel 1 in Cam and Groove C x 316 Stainless Steel 1 in Cam and Groove E
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Type
Cam and Groove E
Hose Configuration
Coupled Assembly
Compatible Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Air, Ammonium Hydroxide, Antifreeze (Coolant), Automatic Transmission Fluid, Brake Fluid, Calcium Chloride, Carbon Dioxide, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Citric Acid 50%, DEF, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Fuel Oil, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Lithium Grease, Lubricated Air, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Mineral Oil, Motor Oil, Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitrogen Gas, Oxygen, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Solvents, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Vegetable Oil, Xylene
For Media Type
Acetic Acid, Chromic Acid, Citric Acid, Formic Acid, Hydrochloric Acid, Hydrofluoric Acid, Nitric Acid, Phosphoric Acid (40% Solution), Sulfuric Acid, Ketones, Isopropanol, Methanol, Antifreeze, Ethylene Glycol, Glycerin, Calcium Chloride, Sodium Bicarbonate, Cyclohexane, Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Potassium Hydroxide (50%), Water, Sodium Bisulfate, Sodium Bisulfite, Fertilizers, Air, Carbon Dioxide, Oxygen
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam

Description

Chemical Hose Assembly, Hose Inside Dia. 1 in, Hose Outside Dia. 1 17/32 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Green, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 5 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.