Zoro Homepage

Chemical Hose Assembly, 2" ID x 20 ft.

  • Mfr # H034532-20-SS-MPT

  • Zoro # G5022471


product price: $712.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
20 ft
Hose Color
Yellow
Fitting Type
MNPT x MNPT
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H034532-20-SS-MPT
Zoro #
G5022471
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
20 ft
Fitting Size
2 in x 2 in
Hose Fitting A Size
2 in
Bend Radius
5 in
Hose Fitting B Size
2 in
Hose Outside Dia.
2 7/8 in

Description

Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/8 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2 ply fiber, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.