Zoro Homepage

Chemical Hose Assembly, 2" ID x 5 ft.

  • Mfr # H034532-5-SS-FF

  • Zoro # G5044661


product price: $930.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
5 ft
Hose Color
Yellow
Fitting Type
FIP x FIP
Fitting Size
2 in x 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H034532-5-SS-FF
Zoro #
G5044661
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
5 ft
Fitting Size
2 in x 2 in
Hose Outside Dia.
2 7/8 in
Bend Radius
5 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Hose Color
Yellow
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-45 Degrees to 180 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Item
Chemical Hose Assembly
Burst Pressure
600 psi
Hose Fitting A Type
FIP
Hose Fitting A Material
316 Stainless Steel
Max. Working Pressure @ 70 F
150 psi
Safety Factor
4:1
Hose Fitting B Type
FIP
Hose Fittings
316 Stainless Steel 2 in FIP x 316 Stainless Steel 2 in FIP
Hose Reinforcement Material
2 ply fiber
Hose Fitting B Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Static Control Wire
No
For Media Type
Compatible Chemicals
Not Recommended Chemicals

Description

Chemical Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/8 in, Hose Length 5 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2 ply fiber, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 5 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.