Zoro Homepage

Chemical Hose Assembly, 4" ID x 25 ft.

  • Mfr # H052364-GRN-25-SS-FF

  • Zoro # G4952340


product price: $2,509.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
25 ft
Hose Color
Green
Fitting Type
FIP x FIP
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052364-GRN-25-SS-FF
Zoro #
G4952340
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
25 ft
Fitting Size
4 in x 4 in
Hose Fitting B Size
4 in
Hose Outside Dia.
4 43/64 in
Hose Fitting A Size
4 in
Bend Radius
15 in

Details

Hose Color
Green
Fitting Type
FIP x FIP
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Safety Factor
4:1
Hose Fitting A Type
FIP
Hose Fitting B Type
FIP
Hose Fitting B Material
316 Stainless Steel
Hose Configuration
Coupled Assembly
Static Control Wire
No
Hose Fittings
316 Stainless Steel 4 in FIP x 316 Stainless Steel 4 in FIP
Hose Reinforcement Material
2ply fiber
Burst Pressure
700 psi
Max. Working Pressure @ 70 F
150 psi
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam
Compatible Chemicals
For Media Type

Description

Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 25 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Green, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.