Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 4" ID x 50 ft.

  • Mfr # H052364-PUR-50-SS-CXE

  • Zoro # G5022270


product price: $2,888.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Size
4 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H052364-PUR-50-SS-CXE
Zoro #
G5022270
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Fitting Size
4 in x 4 in
Hose Outside Dia.
4 43/64 in
Hose Fitting A Size
4 in
Bend Radius
15 in
Hose Fitting B Size
4 in

Details

Hose Color
Purple
Fitting Type
Cam and Groove C x Cam and Groove E
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 4 in Cam and Groove C x 316 Stainless Steel 4 in Cam and Groove E
Hose Reinforcement Material
2ply fiber
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Cam and Groove E
Static Control Wire
No
Hose Fitting A Type
Cam and Groove C
Hose Fitting A Material
316 Stainless Steel
Burst Pressure
700 psi
Max. Working Pressure @ 70 F
250 psi
For Media Type
Compatible Chemicals
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam

Description

Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 15 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.