Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Hose Assembly, 4" ID x 50 ft.

  • Mfr # H059964-PUR-50-SS-CXE

  • Zoro # G4950843


product price: $3,215.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
4 in
Hose Length
50 ft
Hose Color
Purple
Fitting Type
MNPT x MNPT
Fitting Size
3 in x 3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H059964-PUR-50-SS-CXE
Zoro #
G4950843
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
50 ft
Fitting Size
3 in x 3 in
Hose Outside Dia.
4 43/64 in
Hose Fitting A Size
4 in
Hose Fitting B Size
4 in
Bend Radius
9 1/2 in

Details

Hose Color
Purple
Fitting Type
MNPT x MNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-40 Degrees to 250 Degrees F
Hose Tube Material
EPDM
Hose Cover Material
EPDM
Standards
FDA
Item
Chemical Hose Assembly
Hose Fittings
316 Stainless Steel 4 in Cam and Groove C x 316 Stainless Steel 4 in Cam and Groove E
Burst Pressure
700 psi
Hose Fitting A Type
Cam and Groove C
Max. Working Pressure @ 70 F
250 psi
Hose Fitting B Type
Cam and Groove E
Hose Reinforcement Material
2ply fiber
Safety Factor
4:1
Static Control Wire
No
Hose Configuration
Coupled Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Compatible Chemicals
For Media Type
Not Recommended Chemicals
Ammonia (Liquids), Nitric Acid (Concentrated Solution), Steam

Description

Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 43/64 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2ply fiber, Hose Color Purple, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 250 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 250 Degrees F, Standards FDA, Bend Radius 9 1/2 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.