Zoro Homepage

2 Way Spiral Bevel Gear, 11 Gear Ratio,

  • Mfr # RA621

  • Zoro # G1562666


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.95 in
Overall Width
1.25 in
Standards
ISO Certified
Features
Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life
Overall Height
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA621
Zoro #
G1562666
UPC #
781711494165
Country of Origin
United States

Dimensions

Overall Length
3.95 in
Overall Width
1.25 in
Overall Height
3.66 in
Input Shaft Diameter
3/8 in

Details

Item
2 Way Spiral Bevel Gear
Standards
ISO Certified
Features
Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life
Lubrication
Klubersynth UH1 6-460
Gear Ratio
1:1
Mount Type
Surface Mount
Housing Material
Aluminum
Maximum Output Speed
1,750 RPM
AGMA Gear Class
Class 1
Service Class
Class I
Maximum Output Torque
12 in-lb

Description

2 Way Spiral Bevel Gear, Maximum Output Speed 1,750 RPM, Gear Ratio 1:1, Maximum Output Torque 12 in-lb, AGMA Gear Class Class 1, Housing Material Aluminum, Service Class Class I, Features Boston Gear's Right 90 Series Spiral Bevel Gear Drives are Designed for High Efficiency, Quiet Operation and Long Service Life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.