Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear, Spur, 8 Pitch

  • Mfr # NH32A

  • Zoro # G3201003


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
4 in
Face Width (In.)
1.25 in
Number of Teeth
32
Bore Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH32A
Zoro #
G3201003
UPC #
781711103746
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
4 in
Face Width (In.)
1.25 in
Bore Dia. (In.)
1 in
Outside Dia. (In.)
4.25 in
Hub Dia. (In.)
3 in
Overall Length (In.)
2.13 in
Bore Diameter
1 in
Outside Diameter
4.25 in
Hub Diameter
3 in
Overall Length
2.13 in
Face Width
1 1/4 in
Pitch Diameter
4 in

Details

Item
Spur Gear
Pitch
8
Number of Teeth
32
Material
Steel
Setscrew
Not Included
For Use With
1L905, 1L906
Function
Transmitting Motion and Power Between Parallel Shafts, Minimizes Backlash to Perform Smooth and Quiet Operation, Close Concentricity Between Bore, Pitch Diameter and Outside Diameter Facilitates Reboring Modifications
Keyway
N
Hub Projection (In.)
0.88 in
Pressure Angle (Deg.)
14.5
Agency Compliance
AGMA
Compatible Gear Rack Manufacturer Part Number
L518-6, L519-6
Hub Projection
0.88 in
Pressure Angle
14.5 Degrees
Standards
AGMA
Diametral Pitch
8
System of Measurement
Inch

Description

Spur Gear, Bore Diameter 1 in, Hub Diameter 3 in, Hub Projection 0.88 in, Face Width 1 1/4 in, Pitch Diameter 4 in, Material Steel, Pressure Angle 14.5 Degrees , Compatible Gear Rack Grainger Part Number 1L905, 1L906, Compatible Gear Rack Manufacturer Part Number L518-6, L519-6, Diametral Pitch 8, Keyway No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.