This item is Discontinued.

Boston Gear Helical Gear Drive, 180TC/210C, 103:1 RF2100-GRG03A

Helical Gear Drive, 180TC/210C, 103:1 (Discontinued)

  • Mfr # RF2100-GRG03A
  • Zoro # G2240546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RF2100-GRG03A
Zoro #
G2240546
UPC #
-
Country of Origin
United States

Dimensions

Dimension V
5.51 in
Bore Dia.
1 1/8 in
Output Shaft Dia.
2 7/8 in
Dimension U
2 7/8 in
Dimension C
16.03 in
Dimension A
15.75 in
Dimension L
24.6 in
Dimension K
8.980 in
Dimension D
7.280 in
Dimension F
14.57 in
Output Shaft Height
9 53/64 in
Overall Length
24.6 in
Dimension B
17.26 in
Dimension H
9.83 in

Details

Gear Type
Helical
Lubrication
Klubersynth GH 6-460
Finish
Painted Gray
Speed Reducer Type
C-Face
Standards
AGMA
Bearings
Ball
Nominal Output RPM
17
Mounting
Base
Single/Double Output/Universal
Single Output
Reducer Model No.
RF2100-GRG03A
Nominal Ratio
103:1
Item
Helical Gear Drive
Duty
Standard
Output Torque @ 1/40 HP
3600 in.-lb.
Pinion Material
Hardened Steel
Gear Material
Hardened and Ground Steel
Max. Output Torque
39,300 in-lb
Housing Material
Cast Iron
Rotation
Forward/Reversible
Max. Input HP
11.31
Number of Stages
3
Input RPM
1750
Frame
180TC/210C
Solid/Hollow Output Shaft
Solid
Seal Type
Double Lip
Shaft Orientation
Parallel/Inline
Overhung Load
6620 lb

Description

Helical Gear Drive, Gear Type Helical, Rotation Forward/Reversible, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.