Zoro Homepage

Miter Gear-12 Pitch

  • Mfr # L125Y

  • Zoro # G7162495


product price: $38.29
/ea

Key Features

Pitch
12
Pitch Dia. (In.)
1.25 in
Face Width (In.)
0.29 in
Number of Teeth
15
Bore Dia. (In.)
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L125Y
Zoro #
G7162495
UPC #
781711122044
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1.25 in
Face Width (In.)
0.29 in
Bore Dia. (In.)
0.375 in
Hub Dia. (In.)
1 in
Hub Diameter
1 in
Face Width
19/64 in
Pitch Diameter
1.25 in
Bore Diameter
3/8 in

Details

Item
Miter Gear
Pitch
12
Number of Teeth
15
Material
Steel
Pressure Angle (Deg.)
20
Setscrew
Not Included
Hub Projection (In.)
0.5 in
Keyway
N
Pressure Angle
20
Hub Projection
0.5 in
Diametral Pitch
12
System of Measurement
Inch

Description

Miter Gear, Bore Diameter 3/8 in, Diametral Pitch 12, Face Width 19/64 in, Hub Diameter 1 in, Hub Projection 0.5 in, Keyway N, Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.