Zoro Homepage

Rack, Steel, 10 Pitch

  • Mfr # L516-6

  • Zoro # G1173225


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Nominal Length (Ft.)
6
Face Width (In.)
1 in
Teeth per Inch
3.18
Pitch Line to Back (In.)
0.525 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L516-6
Zoro #
G1173225
UPC #
781711373262
Country of Origin
China

Dimensions

Nominal Length (Ft.)
6
Face Width (In.)
1 in
Overall Thickness (In.)
0.625 in
Face Width
1 in
Pitch Height
0.53 in
Overall Length
6 ft
Overall Height
5/8 in

Details

Pitch
10
Teeth per Inch
3.18
Pitch Line to Back (In.)
0.525 in
For Use With
1L973-1L981
Item
Gear Rack
Material
Steel
Pressure Angle (Deg.)
14.5
Diametral Pitch
10
System of Measurement
Inch
Pressure Angle
14.5 Degrees

Description

Gear Rack, Compatible Spur Gear Grainger Part Number 1L973-1L981, Diametral Pitch 10, Face Width 1 in, Material Steel, Overall Height 5/8 in, Overall Length 6 ft, Pitch Height 0.53 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.