Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft Coupler Body

  • Mfr # FC38 1 9/16

  • Zoro # G2836391


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
FC38
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Steel
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC38 1 9/16
Zoro #
G2836391
UPC #
781711082980
Country of Origin
China

Dimensions

Size - Jaw Couplings
FC38
Bore Dia.
1 9/16 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
6.31 in
Keyway Size
3/8" x 3/16"
Size
FC38
Overall Length
6.31 in
Coupling Size
FC38
Hub Diameter
3 1/2 in
Length through Bore
2.6 in
Maximum Bore Diameter
1 7/8 in
Outside Diameter
3 3/4 in
Coupling Overall Length
6 5/16 in
Keyway Width
3/8 in
Bore Diameter
1 9/16 in
Keyway Depth
3/16 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Maximum Speed
1,750 RPM
Hub Projection
1 7/8 in
Included Screws
Set Screw
Weight
7 lb
Number of Locking Screws
1
Bore Tolerance
+0.001/-0.000 in
Hub Material
Carbon Steel
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
System of Measurement
Inch
Shaft Locking Type
Set Screw
Maximum Torque for Spider Types
7,000 in-lb

Description

Shaft Coupler Body, Coupling Size FC38, Outside Diameter 3 3/4 in, Coupling Overall Length 6 5/16 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 1,750 RPM, Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 9/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Bore Tolerance +0.001/-0.000 in, Hub Diameter 3 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.