Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 140TC/180C, 25:1

  • Mfr # F726-25-B7-G

  • Zoro # G1911743


product price: $1,233.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
25:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
70 RPM
Overall Length
11-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F726-25-B7-G
Zoro #
G1911743
UPC #
781711520352
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
11-1/4"
Dimension U
1 1/8 in
Output Shaft Height
2 15/16 in
Output Shaft Dia.
1 1/8 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
7/8 in

Details

Item
Speed Reducer
Nominal Ratio
25:1
Input RPM
1750 rpm
Nominal Output RPM
70 RPM
Standards
AGMA Service Class II
Max. Input HP
1.5 hp
Number of Stages
1
Gear Material
Hardened and Ground Steel
Lubrication
Klubersynth UH1 6-460
Mounting
Any Position
Worm Center Distance
2.62 in
Gear Type
Worm
Duty
Standard
Frame
140TC/180C
Seal Type
Double Lip
Worm Gear Material
Bronze
Bearings
Tapered Roller
Shaft Orientation
Right Angle
Base
Optional
Pinion Material
Hardened Steel
Rotation
CW/CCW
Housing Material
Cast Iron
Output Torque @ 2 HP
1,056 in-lb
Reducer Model No.
F726-25-B7-G
Overhung Load
1,000 lb
Finish
Powdered Epoxy Paint
Output Torque @ 1/40 HP
3600 in.-lb.
Single/Double Output/Universal
Single Output
Solid/Hollow Output Shaft
Solid
Speed Reducer Type
C-Face
Max. Output Torque
1,056 in-lb
Nominal Output rpm
70 rpm
Motor Frame Designation
140TC/180C
Maximum Output Speed
70 RPM
Maximum Input Horsepower
1.5 hp
Output Shaft Type
Round
Overhung Load Capacity
150 lb
Bearing Type
Tapered Roller
Input Connection Type
C-Face
Maximum Output Torque
1056 in-lb
Gear Ratio
25:1
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Angle
Base to Center
2.94 in
Housing Material Finish
Powder Coated Epoxy Paint

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 70 RPM, Motor Frame Designation 140TC/180C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 25:1, Rotation CW/CCW, Maximum Input Horsepower 1.5 hp, Maximum Output Torque 1056 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.