Zoro Homepage

Speed Reducer, C-Face, 180TC/210C, 30:1

  • Mfr # F732-30E-B9-G

  • Zoro # G6987251


product price: $2,478.99
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
30:1
Input RPM
1,750 RPM
Bore Dia.
1 1/8 in
Nominal Output RPM
58 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F732-30E-B9-G
Zoro #
G6987251
UPC #
781711529607
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Output Shaft Dia.
1 3/8 in
Output Shaft Height
3 1/2 in
Dimension U
1 3/8 in
Input Shaft Diameter
1 1/8 in
Output Shaft Diameter
1 3/8 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1,750 RPM
Nominal Output RPM
58 RPM
Standards
AGMA
Single/Double Output/Universal
Single Output
Reducer Model No.
F732-30-B9-G
Worm Center Distance
3.25 in
Rotation
CW/CCW
Speed Reducer Type
C-Face
Solid/Hollow Output Shaft
Solid
Shaft Orientation
Right Angle
Output Torque @ 1/40 HP
3600 in.-lb.
Duty
Standard
Overhung Load
1,300 lb
Housing Material
Cast Iron
Mounting
Any Position
Max. Input HP
2 hp
Gear Type
Worm
Number of Stages
1
Lubrication
Klubersynth UH1 6-460
Base
Optional
Bearings
Tapered Roller
Gear Material
Hardened and Ground Steel
Max. Output Torque
1,663 in-lb
Pinion Material
Hardened Steel
Seal Type
Double Lip
Worm Gear Material
Bronze
Finish
Powdered Epoxy Paint
Frame
180TC/210C
Output Torque @ 3 HP
1,663 in-lb
Gear Ratio
30:1
Housing Material Finish
Powder Coated Epoxy Paint
Mounting Orientation
Any Angle
Motor Frame Designation
180TC/210C
Bearing Type
Tapered Roller
Maximum Output Speed
58 RPM
Maximum Input Speed
1,750 RPM
Maximum Output Torque
1663 in-lb
Base to Center
3.5 in
Overhung Load Capacity
150 lb
Output Shaft Type
Round
Maximum Input Horsepower
2 hp
Input Connection Type
C-Face

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 58 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 3.25 in, Base to Center 3.5 in, Gear Ratio 30:1, Rotation CW/CCW, Maximum Input Horsepower 2 hp, Maximum Output Torque 1663 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.