Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 180TC/210C, 40:1

  • Mfr # RF752-40E-B9-G

  • Zoro # G9827325


product price: $4,230.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Nominal Ratio
40:1
Input RPM
1,750 RPM
Bore Dia.
1 1/8 in
Nominal Output RPM
44 RPM
Standards
AGMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF752-40E-B9-G
Zoro #
G9827325
UPC #
781711528334
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Dimension U
2 in
Output Shaft Dia.
2 in
Output Shaft Height
5 5/16 in
Input Shaft Diameter
1 1/8 in
Output Shaft Diameter
2 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1,750 RPM
Nominal Output RPM
44 RPM
Standards
AGMA
Overhung Load
2,200 lb
Base
Optional
Output Torque @ 1/40 HP
3600 in.-lb.
Worm Gear Material
Bronze
Single/Double Output/Universal
Single Output
Solid/Hollow Output Shaft
Solid
Housing Material
Cast Iron
Rotation
CW/CCW
Bearings
Tapered Roller
Max. Output Torque
6,889 in-lb
Lubrication
Klubersynth UH1 6-460
Gear Material
Hardened and Ground Steel
Mounting
Any Position
Shaft Orientation
Right Angle
Finish
Powdered Epoxy Paint
Gear Type
Worm
Duty
Standard
Speed Reducer Type
C-Face
Number of Stages
1
Reducer Model No.
RF752-40-B9-G
Seal Type
Double Lip
Worm Center Distance
5.15 in
Frame
180TC/210C
Pinion Material
Hardened Steel
Max. Input HP
5.6 hp
Bearing Type
Tapered Roller
Housing Material Finish
Powder Coated Epoxy Paint
Maximum Output Torque
6889 in-lb
Maximum Input Horsepower
5.6 hp
Overhung Load Capacity
150 lb
Base to Center
5.31 in
Gear Ratio
40:1
Output Shaft Type
Round
Input Connection Type
C-Face
Maximum Output Speed
44 RPM
Motor Frame Designation
180TC/210C
Maximum Input Speed
1,750 RPM
Mounting Orientation
Any Angle

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 44 RPM, Motor Frame Designation 180TC/210C, Worm Center Distance 5.15 in, Base to Center 5.31 in, Gear Ratio 40:1, Rotation CW/CCW, Maximum Input Horsepower 5.6 hp, Maximum Output Torque 6889 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Cast Iron, Bearing Type Tapered Roller, Gear Material Hardened and Ground Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.