Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Reducer, C-Face, 56C, 60:1

  • Mfr # SSF726-60K-B5-GS1

  • Zoro # G3446624


product price: $2,993.96
/ea
Free Shipping & Returns

Key Features

Nominal Ratio
60:1
Input RPM
1750 rpm
Bore Dia.
1-1/8"
Nominal Output RPM
29 RPM
Overall Length
9.54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF726-60K-B5-GS1
Zoro #
G3446624
UPC #
884107223216
Country of Origin
United States

Dimensions

Bore Dia.
1-1/8"
Overall Length
9.54"
Output Shaft Dia.
1 1/8 in
Output Shaft Height
2 15/16 in
Dimension U
1 1/8 in
Dimension B
9.54 in
Dimension W
2.630 in
Dimension F
7.58 in
Dimension H
7.5 in
Dimension A
4.44 in
Output Shaft Diameter
1 1/8 in
Input Shaft Diameter
5/8 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750 rpm
Nominal Output RPM
29 RPM
Standards
Nsf
Duty
Washdown
Output Torque @ 1/40 HP
3600 in.-lb.
Seal Type
Double Lip
Number of Stages
1
Rotation
CW/CCW
Overhung Load
1,000 lb
Reducer Model No.
SSF726-60-K-B5-GS
Housing Material
Stainless Steel
Pinion Material
Hardened Steel
Max. Output Torque
1,021 in-lb
Output Torque @ 3/4 HP
653 in-lb
Gear Material
Hardened and Ground Steel
Mounting
Any Position
Bearings
Tapered Roller
Single/Double Output/Universal
Single Output
Output Torque @ 1 HP
1,021 in-lb
Frame
56c
Speed Reducer Type
C-Face
Gear Type
Worm
Solid/Hollow Output Shaft
Solid
Output Torque @ 1/2 HP
407 in-lb
Shaft Orientation
Right Angle
Worm Center Distance
2.62 in
Worm Gear Material
Bronze
Base
Optional
Finish
316 Stainless Steel
Lubrication
Klubersynth UH1 6-460
Max. Input HP
0.75 hp
Nominal Output rpm
29.2 rpm
Maximum Input Speed
1,750 RPM
Housing Material Finish
Stainless Steel
Gear Material Grade
Type 316
Output Shaft Type
Round
Bearing Type
Tapered Roller
Input Connection Type
C-Face
Maximum Output Torque
1021 in-lb
Base to Center
2.94 in
Mounting Orientation
Any Angle
Maximum Output Speed
29 RPM
Maximum Input Horsepower
0.75 hp
Features
High-Strength Steel Output Shaft, Internal Baffles Assure Positive, Leak-Free Venting, Large Oil Reservoir, Multi-Position Mounting Flexibility, Super-Finished Oil-Seal Diameters on Both Input and Output Shafts Extend Seal Life
Gear Ratio
60:1
Shaft Material Grade
Type 303
Motor Frame Designation
56C
Overhung Load Capacity
150 lb
Housing Material Grade
316

Description

Speed Reducer, Input Connection Type C-Face, Gear Type Worm, Output Shaft Type Round, Maximum Output Speed 29 RPM, Motor Frame Designation 56C, Worm Center Distance 2.62 in, Base to Center 2.94 in, Gear Ratio 60:1, Rotation CW/CCW, Maximum Input Horsepower 0.75 hp, Maximum Output Torque 1021 in-lb, Overhung Load Capacity 150 lb, Mounting Orientation Any Angle, Housing Material Stainless Steel, Bearing Type Tapered Roller

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.