HL018BBK Outdoor Wall Lantern, 120 V, 60 W, Type A Lamp, Aluminum Fixture, Black

  • Mfr # HL-018B-P- BK

  • Zoro # G207386836


product price:  $77.99
/ea
Sold in multiples of 2 for $155.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-018B-P- BK
Zoro #
G207386836
UPC #
45734624061
Country of Origin
China

Description

Cast aluminum construction outdoor wall lantern features Black finish, bent beveled glass panels with weather resistant exterior Each fixture uses 1 standard bulb up to 60 W or compact fluorescent equivalent sold separately Size 612 in W x 1412 in H x 734 in D, cETLus listed

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.