Outdoor Wall Lantern, 120 V, 60 W, Aluminum Fixture, Black Fixture, Matte Fixture
- Mfr # 0387-WD
- Zoro # G913756053
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0387-WD
- Zoro #
- G913756053
- UPC #
- 45734681958
- Country of Origin
- China
Description
This Boston Harbor single light outdoor wall lantern has a matte black finish, clear glass shade, and is compatible with Edison and designer bulb compatible for more vintage-industrial charm. Uses 1x 60 W maximum A19 medium base bulb sold separately. Size 12 in H x 5-1/2 in W x 6-3/8 in D. Includes mounting hardware. cETLus listed.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.