Shop WESTINGHOUSE
See all product information
Create Account
Fixture Wall Outdoor LED Dimmable 12W Round Sconce, Textured Black White Glass
- Mfr # 6114000
- Zoro # G808584938
product price:Â
$
43.29
/ea
Key Features
Includes
Bulb Included
Voltage
120V
Width
8.46 in
Length
8.46"
Dia. (In.)
7.75"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6114000
- Zoro #
- G808584938
- UPC #
- 024034611407
- Country of Origin
- China
- Includes
- Bulb Included
- Voltage
- 120V
- Finish
- Textured Black
- Housing Material
- Aluminum Alloy
- Description/Special Features
- Fixture Housing Color
- Textured Black
Dimensions
- Width
- 8.46 in
- Length
- 8.46"
- Dia. (In.)
- 7.75"
Description
Textured black outdoor wall light fixture with white glass lens, integrated LED light source, and cage shade blends seamlessly into outdoor spaces. Mount this outdoor sconce in your front or back entryway or by your garage door. The cage shade adds extra protection in commercial settings. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability, and functionality. Product reference number 61140.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.