Shop KINGSTON BRASS
See all product information
Create Account
4" Centerset 2-Handle Laundry Faucet, Brushed Nickel
- Mfr # KB2478AL
- Zoro # G3925093
product price:
$
106.99
/ea
Free Shipping & Returns
Key Features
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
4
Handle Style
Lever
Faucet Centers
4
Cold Handle Item#
KBH608ALC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KB2478AL
- Zoro #
- G3925093
- UPC #
- 663370183065
- Country of Origin
- Taiwan, Province of China
- Shared H&C Cartridge Item#
- KBRP101C
- Spout Flow Rate (GPM)
- 4
- Handle Style
- Lever
- Faucet Centers
- 4
- Finish
- Brushed Nickel
- Cold Handle Item#
- KBH608ALC
- Mounting Type
- Deck Mount
- Number of Handles
- 2
- Installation Type
- Deck Mount
- Pullout Spray
- false
- Material
- Brass
- Drain Included
- No
- Faucet Holes
- 2
- ADA Compliant
- true
- Item
- Laundry and Utility Faucet
- Theme
- Traditional
- Handles Included
- true
- Hot Handle Item#
- KBH608ALH
- Sidespray
- false
- Hose Included
- false
- Valve Type
- Washerless Cartridge
- Item Weight (lbs)
- 1.93
Dimensions
- Max Deck Thickness
- 1.25
- Item Height (Inch)
- 1.88
- Item Width (Inch)
- 4.5
- Item Length (Inch)
- 5.75
Description
Exquisitely styled for your transitional taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Faucet and its featured sturdy brass construction and premium brushed nickel finish, are guaranteed to glamorize your home's transitional ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the transitional theme, meeting ADA guidelines.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.