Zoro Homepage

Hydraulic Hose, 50 ft.L, 5/16 in ID, 350psi

  • Mfr # H10105-50

  • Zoro # G2477240


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
350 psi
Hose Inside Dia.
5/16 in
Hose Length
50 ft
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10105-50
Zoro #
G2477240
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5/16 in
Hose Length
50 ft
Dash Size
5
Hose Length (Ft.)
50
Hose Outside Dia. (In.)
1/2
Hose Inside Dia. (In.)
5/16
Min. Bend Radius (In.)
3
Hose Outside Dia.
1 53/64 in

Details

Max. Working Pressure @ 70 F
350 psi
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F
Hose Cover Material
Neoprene
Hose Tube Material
Nitrile
Temp. Range (F)
-40 Degrees to 212 Degrees
Cover Material
Synthetic Rubber
Tube Material
Nitrile
Safety Factor
4:1
Operating Pressure (PSI)
350
Item
Hydraulic Hose
Reinforcement
Fiber Braid
Hose Configuration
Bulk Hose
Series
H101
Hose Reinforcement Material
Fiber
For Media Type
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fuel Oil, Gasoline, Hydraulic Fluid, Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Water
Compatible Chemicals
Air, Automatic Transmission Fluid, Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lubricated Air, Mineral Oil, Motor Oil, Salt Water

Description

Hydraulic Hose, Hose Inside Dia. 5/16 in, Hose Outside Dia. 1 53/64 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Hose Reinforcement Type Braid, Hose Reinforcement Material Fiber, Hose Color Black, Series H101, Max. Working Pressure @ 70 F 350 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 212 Degrees F, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.