This item is Discontinued.

Bostontec Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, PLT DRW26 - P

Steel Drawer Stack 2-6"h; Overall 12"h x 18"d x 12"w, 100 lb cap, PLT (Discontinued)

  • Mfr # DRW26 - P
  • Zoro # G301073304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRW26 - P
Zoro #
G301073304
UPC #
-
Country of Origin
United States

Description

2-6"h Drawers mount under cantilevered workstations 30" and 36" deep.
• 3⁄4" extension roller drawer slides allow drawers to extend 13 1⁄2"
• Includes mounting brackets and key lock
• Finished with epoxy powder coat in choice of gloss light gray, matte platinum or matte black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.