Zoro Homepage

Germicidal Deodorizing Cleaner, 3L Bottle, Unscented

  • Mfr # 224006000

  • Zoro # G3376873


product price: $33.19
/ea

Key Features

Container Type
Bottle
Size
3L
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224006000
Zoro #
G3376873
UPC #
-
Country of Origin
United States

Dimensions

Size
3L
Cleaner Container Size
3L
Container Size
3 L

Details

Container Type
Bottle
Fragrance
Unscented
Item
Germicidal Deodorizing Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Form
Liquid
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, HIV Type 1, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
Recommended Dilution
Ready to Use
Degreaser Container Type
Bottle
Effective to Remove
C. Difficile Spores, Hepatitis A, HIV Type 1, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis
Standards
EPA
Includes Chemical
None
VOC Content
0.25%
Contains
Inert Ingredients, Thymol
Sub-Category
Disinfectant Cleaner Deodorant
Net Weight
37 oz.
Flash Point
None
Item - Disinfectants and Sanitizers
Germicidal Deodorizing Cleaner
Cleaner Container Type
Bottle
EPA Registration Number
34810-25-70385
Product Series
No Series
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registered
Yes
NSF Rating
Not Rated

Description

Deodorizing Disinfectant Cleaner, Primary Chemical None, Container Type Bottle, Container Size 3 L, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Product Series No Series, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 34810-25-70385, Net Weight 37 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.