Zoro Homepage

Kit, 1 Small Cylinder, Stainless Steel

  • Mfr # AU BCBST1S

  • Zoro # G2631033


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU BCBST1S
Zoro #
G2631033
UPC #
-
Country of Origin
Australia

Description

The BottleChock® restraint is a unique storage solution for cylinders, drums, piping or other cylindrical objects and fully restricts both vertical and horizontal movement. Designed and manufactured in Australia, the BottleChock® restraint has proven to handle the harsh outback conditions.
The BottleChock® kit is made from stainless steel hardware, a flexible UV stabilized nylon and choice of galvanized or stainless steel mounting brackets. The Bottlechock® securely restrains cylinders used in warehouses, manufacturing plants(sites), restaurants, or during transport in a variety of vehicles. The Bottlechock® restraint is available in several sizes to suit various cylinder circumferences. The Bottlechock® brackets also come in various sizes to accommodate cylinder groupings of up to four cylinders. The Bottlechock® restraint system has a production option to suit almost any cylinder storage requirement.
Small: 3.875” - 5.625” diameter cylinders
Medium: 6.25” - 9” diameter cylinders
Medium/Large: 9” – 12” diameter cylinders
Large: 9.5” – 14.625” diameter cylinders
Oxy/Acet: Holds two cylinders. One Medium, one Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.