Sensory Weighted Dual Texture Shoulder Wrap for Kids, 40in. x 12in.
- Mfr # LPWR5GY
- Zoro # G712454648
Key Features
Specifications
Details
- MFR #
- LPWR5GY
- Zoro #
- G712454648
- UPC #
- 850034830155
- Country of Origin
- China
- Color
- Gray
- Material
- Polyester, glass beads
- Includes
- 1 Shoulder Wrap
- Recommended Grade
- Grade PK+
- Recommended Age
- 3+ years
Description
Super soft fleece weighted shoulder wrap is a sensory tool that applies gentle deep pressure comfort to shoulders and upper back relieving anxiety, improving attentiveness in the classroom and home. Soothing dual textures, soft dark gray fleece nubs on one side and silky-smooth light gray plush on the other combine with a weighted interior to increase the ability to concentrate. The 5 lb. weighted wrap results in a relaxing effect providing a unique feeling of well-being so kids are more secure inside, and more comfortable and confident outside. Excellent for use at school, meals, home, and travel. A great relief for stressful situations. Lay across the shoulders and upper back horizontally while sitting. Also, can be rested across lap or stomach while reading, studying, or relaxing. The therapeutic sensory relief is beneficial for all kids including those with ADHD, autism, and sensory processing disorder. Measures 40in x 12in. Clean with a damp cloth or sponge using soapy water or mild detergent and air dry.
- INCREASE FOCUS: Soothing dual textures, soft dark gray fleece nubs on one side and silky-smooth light gray plush on the other combine with a weighted interior to increase the ability to concentrate
- RELIEVE THE WIGGLES: 5 lb. weighted wrap results in a relaxing effect providing a unique feeling of well-being so kids are more secure inside, and more comfortable and confident outside
- PORTABLE: Excellent for use at school, meals, home, and travel. A great relief for stressful situations
- VERSATILE: Lay across the shoulders and upper back horizontally while sitting. Also, can be rested across lap or stomach while reading, studying, or relaxing.
- SENSORY COMFORT: The therapeutic sensory relief is beneficial for all kids including those with ADHD, autism, and sensory processing disorder
- Clean with a damp cloth or sponge using soapy water or mild detergent and air dry
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.