Shop BOUNCYBANDS

Soft Fleece Weighted 7lb Small Sensory Blanket for Kids, 56in. x 36in.

  • Mfr # LPWB7BU
  • Zoro # G912451584

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Color
Blue, green
Material
Polyester, glass beads
Includes
1 Weighted Blanket
Recommended Grade
Grade K-4
Recommended Age
3-10 years
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LPWB7BU
Zoro #
G912451584
UPC #
850034830148
Country of Origin
China

Details

Color
Blue, green
Material
Polyester, glass beads
Includes
1 Weighted Blanket
Recommended Grade
Grade K-4
Recommended Age
3-10 years

Description

The gentle deep touch pressure of the weighted blanket makes kids feel more secure and helps to relieve stress and anxiety, enabling them to relax during the day and sleep better at night. Excellent for stressful situations in the classroom and at home. Reversible 2 color blanket with soft nubs on one side and silky smooth plush on the other combine with even weight distribution to help children concentrate. Weighted blanket feels like a warm soothing hug providing a sense of well-being. Kids who are more comfortable inside are more confident outside. Naturally calms and cocoons children allowing them to relax encouraging a more consistent and restful sleep. Can be rested across the shoulders and back, on lap or stomach when reading, studying, or relaxing. A vast majority of kids find it therapeutic including those with ADHD, autism, and sensory processing disorder. Measures 56in x 36in. Optimal for kids 40-70 lbs. Clean with a damp cloth or sponge using soapy water or mild detergent and air dry.


  • INCREASE FOCUS: Reversible 2 color blanket with soft nubs on one side and silky smooth plush on the other combine with even weight distribution to help children concentrate
  • RELIEVES THE WIGGLES: Weighted blanket feels like a warm soothing hug providing a sense of well-being so kids are more secure inside, and more comfortable and confident outside
  • SLEEP AID: Naturally calms and cocoons children allowing them to relax encouraging a more consistent and restful sleep
  • VERSATILE: Can be rested across the shoulders and back, on lap or stomach when reading, studying, or relaxing
  • SENSORY COMFORT: A vast majority of kids find it therapeutic including those with ADHD, autism, and sensory processing disorder
  • Optimal for kids 40-70 lbs.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.