Shop All Disposable Napkins
Bounty
Disp Lun Nap, 6 in x , 6 in , PK2000
Mfr # 34884
Zoro # G807087522
product price: $47.19
/pk 2000, $0.02/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Napkin Color White
- Color White
- Napkin Fold Type 1/4 Fold
- Napkin Pattern Quilted
- Napkin Style Luncheon
Product Information
- Brand Bounty
- MFR # 34884
- Zoro # G807087522
- UPC # 10037000348846
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 12" |
Width | 12.1" |
Unfolded Napkin Size | 12 in x 12 1/8 in |
Unfolded Napkin Width | 12 in |
Folded Napkin Dimensions | 6 in x 6 in |
Unfolded Napkin Length | 12 1/8 in |
Folded Napkin Length | 6 in |
Folded Napkin Width | 6 in |
Details
Description
Disposable Luncheon Napkin, Bio-Based No, Bleached No, BPI Certified No, Compostable Not Compostable, Folded Napkin Dimensions 6 in x 6 in, FSC Certified No, Material Paper, Napkin Color White, Napkin Fold Type 1/4 Fold, Napkin Pattern Quilted, Pack Count 2,000, Packs per Case 20, Ply 1, Product Series Quilted Napkins(R), Recyclable No, SFI Certified No, Standards Not Applicable, Unfolded Napkin Size 12 in x 12 1/8 in, USDA Certified Bio-based Products No, Uses Dispenser Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZUMEX Set Wheel Without Brake (S3320030-01)
- ALLPOINTS First Stage Regulator (521105)
- ANTHONY INTERNATIONAL Receptacle Lft Elctrcl Hinge P (60-12376-0001)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3T)
- BOUNTY Napkins, Everyday, 20PK (PGC34884CT)
- BOUNTY Napkin, 200Ct, White 8PK (PGC96595CT)
- BOUNTY Quilted Napkins, 1-Ply, 12 1/10 x 12, Assorted - Print or White, PK200 (80222423)
- BOUNTY Napkins, Everyday, 100PK (PGC34884)
- HOFFMASTER 16" x 16" Linen-Like Natural Onyx Gray Dinner Napkins Flat Pack PK 1000 (125099)
- MARCAL Napkins, Lunch, PK400 (6506)
- SCA TISSUE 1-Ply Tork Universal Xpressnap Environmental Print Napkins (908EX)
- Bounty Disposable Napkins