Shop BOUNTY
See all product information
Create Account
Essentials Select-A-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 162 Sheets/Roll, 12PK
Mfr # 80811697
Zoro # G223333784
product price:Â $49.79
/pk 12, $4.15/eaKey Features
Material
Paper
Number of Sheets
162
Core Dia.
1 in
Paper Towel Type
Perforated Household Roll Towels
Sheet Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80811697
- Zoro #
- G223333784
- UPC #
- 30772166819
- Country of Origin
- United States
Dimensions
- Core Dia.
- 1 in
- Sheet Length
- 11 in
- Roll Length
- 876 ft
- Sheet Width
- 5.9 in
- Roll Dia.
- 5 in
Details
- Item
- Paper Towels
- Material
- Paper
- Number of Sheets
- 162
- Paper Towel Type
- Perforated Household Roll Towels
- Ply
- 2
- Color
- White
Description
Cheap stuff not holding up? That's why Bounty Essentials were made, where performance meets affordability. Bounty Essentials Select-A-Size paper towels are strong enough to handle multiple messes and soft enough to use on your family. With Select-A-Size sheets you can decide how much you use depending on your mess.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.