Shop BRAWNY
See all product information
Create Account
FortGuard 12-5/8"H x 10-1/4"W, Center Pull Wipe Dispenser, Translucent Smoke
- Mfr # 54050
- Zoro # G3234375
product price:Â
$
33.19
/ea
Key Features
Dispenser Operation
Dry Wipe Dispenser
Paper Towel Type
Wipes
Product Series
GP Georgia-Pacific
Dispenser Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54050
- Zoro #
- G3234375
- UPC #
- 10073310540501
- Country of Origin
- Mexico
- Item
- Dry Wipe Dispenser
- Dispenser Operation
- Dry Wipe Dispenser
- Paper Towel Type
- Wipes
- Product Series
- GP Georgia-Pacific
- Dispenser Material
- Plastic
- Color
- Black
- Dispenser Capacity
- (1) Roll
- Series
- None
- Material
- Plastic
- Uses
- Mfr. No. 44000
- Hands Free
- Yes
- Dispenser Mounting
- Wall
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Category Type
- Center Pull Dispenser
- Finish
- Brushed Silver
- Features
- Washable, Durable
- For Wipe Dispensing Form
- Center-Pull Roll
- Weight
- 3.42
- Dispenser Color
- Translucent Smoke
- For Use With Manufacturer Part No.
- 20050, 44000, 44110
- Includes
- Key
- Wire Color
- Black
Dimensions
- Width
- 10 1/4 in
- Depth
- 10-3/4"
- Height
- 12.625
- Dispenser Height
- 12 5/8 in
- Length
- 10.75
- Dispenser Width
- 10 1/4 in
- Dispenser Depth
- 10 3/4 in
- Overall Height
- 11.18
- Overall Length
- 14.475
- Overall Width
- 10.28
- Fits Chest Size
- Closed System Cleaning
Description
Dry Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (1) Roll, Dispenser Mounting Wall, Dispenser Material Plastic, Color Black, Dispenser Height 12 5/8 in, Dispenser Width 10 1/4 in, Dispenser Depth 10 3/4 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series GP Georgia-Pacific(R), For Use With Grainger Item Number 4WK83,4CJ91,12G818, For Use With Manufacturer Part No. 20050,44000,44110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.