Zoro Homepage

Bounty Hunter FAST Fast Tracker Metal Detector

  • Mfr # FAST

  • Zoro # G204036697


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency (Hz)
6.60 kHz
Application
Coin, Jewellery, Relic
Power Source
Battery
Battery Built-in
Yes
Coil Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAST
Zoro #
G204036697
UPC #
089723330069
Country of Origin
United States

Dimensions

Coil Diameter
7 in
Battery Size
PP3
Detection Depth
24 in

Details

Item
Metal Detector
Operating Frequency (Hz)
6.60 kHz
Application
Coin, Jewellery, Relic
Power Source
Battery
Battery Built-in
Yes
Headphone
Yes
Built-in Devices
Speaker
Detectable Medium
Brass, Copper, Gold, Iron, Metal, Silver
Number of Batteries Supported
2
Indicator
Low Battery Indicator

Description

The Bounty Hunter Fast Tracker Metal Detector will detect treasure in extreme ground conditions -- from saltwater beaches to highly mineralized inland sites. This rugged model is so efficient and user friendly, sensitivity is maintained without operator adjustments to the circuitry. The entire line of Bounty Hunter metal detectors operate on two 9-Volt batteries (not included) and are designed to be lightweight and ergonomic for easy handling and comfortable use. Their standard motion all-metal mode detects all types of metal, while the progressive discrimination control eliminates iron and other unwanted items. As a target nears, the Fast Tracker's two-tone audio feedback aids in distinguishing between valuables and undesirable metals. This model also comes equipped with a 1/4 " headphone jack compatible with most headphones (not included) for privacy while treasure hunting. In addition, Bounty Hunter equips all their metal detectors with a preset ground balance that neutralizes the response to mineral content in the ground.
Features:
  • Sensitivity Control: Reduces electromagnetic interference.
  • Discriminate Control: Eliminates unwanted metals from detection.
  • Two-Tone Audio Feedback: Audible tool for accurate target identification.
  • 1/4" Headphone Jack: Use to increase privacy and sensitivity to tones, extend battery life.
  • 7" Closed Waterproof Coil: Detects in damp grass or shallow water.
  • Lightweight, Ergonomic Design: Provides ease-of-use and comfort for hours of productive detecting.
    Modes of Operation:
  • Motion All-Metal Mode: Detects all types of metal with Discriminate Control on low.
  • Discrimination Mode: Eliminates iron and other unwanted metals with Discriminate Control on high.
    Specifications:
  • Depth Detection: 7" for coin-size objects; 2' for large objects.
  • Operates on Two 9-Volt Alkaline Batteries (not included).
  • Low Battery Indicator.
  • Preset Ground Balance: Neutralizes the response to ground mineral content.
  • Modes of Operation: Motion all-metal mode and progressive discrimination.
  • Audio Feedback: Internal speaker or headphones (not included).
  • 1/4" Headphone Jack: Compatible with most headphones.
  • Coil System: 7" Closed Waterproof.
  • Ergonomic: Adjustable height, padded armrest, S-rod handle system, comfort hand grip, detector
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.