Shop AVERY
See all product information
Create Account
Adhesive Name Badge Labels, 2-1/3" x 3-3/8", Blue Border, 400/Box
- Mfr # 5895
- Zoro # G804952809
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Color
White
Finish
Matte
Total Number of Sheets
50
Material
Film
Features
Printable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5895
- Zoro #
- G804952809
- UPC #
- 72782058951
- Country of Origin
- Mexico
Dimensions
- Label Width
- 2 21/64"
- Label Length
- 3 3/8"
Details
- Item
- Name Badge Label
- Color
- White
- Finish
- Matte
- Total Number of Sheets
- 50
- Material
- Film
- Features
- Printable
- Shape
- Rectangle
- Number of Labels per Sheet
- 8
- Print Technology
- Laser
- Adhesive Type
- Removable
- Total Number of Labels
- 400
Description
Avery adhesive name badge labels, 2-1/3" x 3-3/8", blue border, 400/box create professional-looking name badges instantly with a laser or inkjet printer. Self-adhesive labels adhere firmly and remove easily. The 8-1/2" x 11" sheets feed automatically from your printer's paper tray. Each sheet has eight labels. Each 8.3 mil thick badge measures 2-1/3" x 3-3/8". Durable adhesive is safe for most fabrics, but is not recommended for vinyl, plastic, leather, suede, velvet, corduroy, silk and other delicate fabrics. Avery offers many easy-to-use templates for microsoft word and other popular software programs. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.