Zoro Homepage

Tracker Metal Detector

  • Mfr # FAST

  • Zoro # G713655334


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency (Hz)
6.60 kHz
Scan Depth (In.)
24"
Weight (Lbs.)
3 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAST
Zoro #
G713655334
UPC #
89723330069
Country of Origin
United States

Dimensions

Scan Depth (In.)
24"

Details

Operating Frequency (Hz)
6.60 kHz
Weight (Lbs.)
3 lb

Description

The Fast Tracker from Bounty Hunter is an intermediate-grade, user-friendly instrument, offering tremendous value for the money while delivering effective performance over a wide range of conditions and applications. It is a motion metal detector meaning movement over an object is required for the machine to detect an object and emit a tone. The Fast Tracker has eliminated the 2 most difficult aspects of detecting-ground balancing and target tuning. Both of these functions are automatic. With only 2 operating knobs, you are on the Fast Track to finding buried treasure! The Fast Tracker will detect in extreme ground conditions from saltwater beaches to highly mineralized inland sites with no operator adjustments to the circuitry and with no loss of sensitivity. This metal detector is easy to operate, highly rugged, comfortable, lightweight, and extremely efficient in the field.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.