Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H19/0133

  • Zoro # G5114818


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D62.H19/0133
Zoro #
G5114818
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial
Gauge Case Material
304 Stainless Steel
Series
MEX5
Lens Material
Plastic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
-100 to 0
Calibration Certificate Included
No
Characteristics
Crimped Bezel
Gauge Primary Range Numbered Graduations
1
Includes
Vent Plug
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
0.4
Gauge Filled With
Glycerin
Graduations
6 psi
Smallest Graduation
1 psi
For Use With
Industrial Applications, Media Compatible
Case Color
Metallic
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ASME
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 158 Degrees F
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Dial Color
White
Dry Dampening Feature
None
Includes Vent Plug
Yes
Primary Scale Numeric Increments
1
Scale Type
Single
Non-Sparking
No
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
6
Sensor Material
316L Stainless Steel
Accuracy Grade
EN 837-1 Class 1.0
Field Fillable
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Removable Bezel
No
Bezel Mounting Type
Crimped
Includes Mounting Hardware
No
Cleaned for Oxygen Service
No
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Secondary Scale Units
bar
Operating Temperature Range
-4 Degrees to 158 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Compatible with Series
MEX5
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
No Enclosure
Primary Scale Vacuum Measurement - Minimum
0 psi
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Vacuum Measurement - Maximum
60 psi
Process Media Temperature - Minimum
-4 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
158 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.