Shop All Pressure Gauges
Bourdon
Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver
Mfr # MEX3-D50.H21/0133
Zoro # G3773992
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in NPT
- For Use With Industrial Applications, Media Compatible
- Includes Vent Plug
- Range 0 to 100 psi
Product Information
- Brand Bourdon
- MFR # MEX3-D50.H21/0133
- Zoro # G3773992
- Country of Origin France
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in NPT |
Gauge Connection Size | 1/4 in |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Nominal Dial Size | 2 1/2 in |
Details
Description
Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.6 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-5)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 60 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-60-bar/psi-G1/4)
- ASHCROFT 251490A02L60Iw 2-1/2In 1/4In 0-60In-H2O Npt Pressure Gauge (251490A02L60IW)
- BOURDON Pressure Gauge, 0 to 160 psi, 1/2 in MNPT, Silver (MEX5-D62.H22/0133)
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Plastic, Black (4FME4)
- WINTERS Pressure Gauge, 0 to 100 in wc, 1/4 in MNPT, Black (PLP304)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254I)
- ASHCROFT Compound Gauge, -30 to 0 to 100 in Hg/psi, 1/2 in MNPT, Plastic, Black (451259SD04LV/100#)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L60#)
- WIKA 9834082 233.34 Xsel 4-1/2In 1/2In 0-1500Psi Npt Pressure Gauge (9834082 233.34)
- Bourdon Pressure Gauges