
Anser Optical Safety Glasses, Anti-Fog, Scratch-Resistant, Clear Lens, Black Frame
Mfr # 250-AN-10111
Zoro # G115960920
product price:Â $6.19
/eaKey Features
Lens Color
Clear
Lens Material
Polycarbonate
Arm Color
Black
Includes
(1) Adjustable Neck Cord
Standards
ANSI Z87.1 Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
250-AN-10111
Zoro #
G115960920
UPC #
899558001429
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Lens Material
Polycarbonate
Arm Color
Black
Includes
(1) Adjustable Neck Cord
Standards
ANSI Z87.1 Compliant
Frame Color
Black
Frame Type
Half Frame
Frame Material
Plastic
Includes Anti-Fog Lens Coating
Yes
Includes Scratch-Resistant Lens Coating
Yes
Description
Sleek, sporty eyewear features a semi-rimless, lightweight design that provides protection from projectiles, while minimizing sun glare and ultraviolet radiation exposure. Flexible rubber nose pads and temple tips ensure all-day wearing comfort. 9 BCR Base Curve Radius.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.