Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 28 mil, Orange, S, 12 PK
Mfr # 48-L302T/S
Zoro # G9322980
product price:Â $32.89
/pk 12, $2.74/eaKey Features
Color
Orange
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Glove Thickness
28 mil
Cuff Style
Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L302T/S
Zoro #
G9322980
UPC #
616314052194
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
13 in
Glove Thickness
28 mil
Details
Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
Natural Rubber Latex
Cuff Style
Rolled
Glove Texture
Honeycomb
Glove Liner Material
Cotton Flocked
Supported / Unsupported
Unsupported
Resists
Acids, Alkalis, Alcohols, Salts, Ketones, Animal Fats
Application
Rening, Galvanizing, Degreasing, Plating, Petrochemical Industries, Kitchen Cleaning, Maintenance
Special Features
Super Diamond Grip
Description
Chemical Resistant Gloves, Natural Rubber Latex, 28 mil, 13 in, Cuff Rolled, Lining Cotton Flock, Glove Size S, Color Orange, Unsupported, Resists Acids, Alcohols, Alkalis, Animal Fats, Ketones, Salts, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.